0 items

Elkay Quartz Classic 15-3/4 x 15-3/4 in. No-Hole Single Bowl Dual Mount Bar Sink

EELG16160

Color Finish

Starting at $286.18
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • CABINET SIZE: Minimum cabinet size for this sink is 21".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Easy to clean and stain resistant
  • HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
  • Impact, heat, and scratch resistant
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Offset drain placement provides more usable space on the bottom of the sink and in the cabinet below
  • QUIET: Material is naturally sound-deadening to minimizes sound and vibration for a quieter time at the sink.
  • Ultrafine, nonporous structure means food and liquid won't stick to surface

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bowl Size Single Or Left
13-1/8 in x 13-1/8 in x 7-11/16 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Capacity
5 gal
Collection
Quartz Classic
Color Finish
Dusk Grey
Color Finish Category
Greys
Drain Location
Rear Center
Drain Opening
3-1/2 in
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Dual Mount
Material
Quartz
Material Type
Quartz
Number Of Bowls
1
Origin
Global
Overall Sink Size
15-3/4 in x 15-3/4 in
Package Quantity
1
Shape
Square
Side Spray
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday