15 x 10-1/2 in. Wavy Wire Bottom Grid Polished Stainless Steel

Part #ELKWOBG1116SS  |  Item #3021807  |  Manufacturer Part #LKWOBG1116SS

$ 86.00 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
  • CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
  • POT FILLER: Wall mount design is perfect for filling large pots on the stove.
  • DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
  • CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
  • INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.

Specifications

ADA Compliant: No

Application: [Residential, Multi-Family]

Color Finish: Polished Stainless Steel

Color Finish Category: Stainless Steel

Height: 1 in

Length: 10-1/2 in

Material: Stainless Steel

Origin: Global

Product Type: Grid

Shape: Other

Side Spray: No

Size: 10-1/2 in x 15 in

Thickness: 1 in

Width: 15 in