Elkay

15 x 10-1/2 x 1-1/8 in. Stainless Steel Bottom Grid

Part #ELKFOBG1116SS  |  Manufacturer Part #LKFOBG1116SS

Length:

15 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
  • CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
  • POT FILLER: Wall mount design is perfect for filling large pots on the stove.
  • DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
  • CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
  • INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.

Specifications

ADA Compliant: No

Application: [Residential, Multi-Family]

Color Finish: Polished Stainless Steel

Color Finish Category: Stainless Steel

Height: 1-1/8 in

Length: 15 in

Material: Stainless Steel

Origin: Global

Side Spray: No

Thickness: 1-1/8 in

Width: 10-1/2 in