0 items

Elkay 16-15/16 in. Cutting Board

ELKCB1417HW

Length

16-15/16 in

$113.52

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Built for sustainability: manufactured from the finest hardwoods grown in a sustainable manner
  • Custom sized: designed to fit into place in specific Elkay sinks or countertop openings
  • Made in the USA

SPECIFICATIONS

ADA Compliant
No
Application
Multi-Family, Residential
Dishwasher Safe
No
Height
1 in
Length
16-15/16 in
Material
Hardwood
Origin
Domestic
Package Quantity
1
Side Spray
No
Width
15-9/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday