0 items

Elkay 17-1/2 in. Backing Strip

ELKSM17

Length

1-1/4 in

$39.56

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • COORDINATING ACCESSORIES: Elkay magnetic accessories are designed to blend in beautifully with your stainless steel sink bowl
  • ELKAY MAGNETIC ACCESSORIES: Elkay magnetic sink accessories help keep your sink organized and clutter free.
  • FLEXABLE: Belt is constructed of quality stainless steel adhered to underside of stainless steel or porcelain sinks.
  • FOR USE WITH : Elkay magnetic sink accessories, including sponge holder, hook and ledge to help keep your sink organized and clutter free.
  • INCLUDES: Adhesive strip to secure belt in place on underside of sink.
  • INSTALLATION: Easy peel and stick installation on the underside of the sink.

SPECIFICATIONS

ADA Compliant
No
Application
Multi-Family, Residential
CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
Gauge
20
Height
3-9/100 in
IAPMO Listed
No
Length
1-1/4 in
Material
Stainless Steel
Origin
Global
Package Quantity
1
Side Spray
No
Width
3-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday