17-4/25 in. Cane Apron Accessory

Part #ELKAPRVRCHD  |  Item #4396218  |  Manufacturer Part #LKAPRVRCHD

$ 289.50 EACH

Length:

17-4/25 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For use with (L)VRCHD models.

Specifications

ADA Compliant: No

Application: [Healthcare, Hospitality, Office]

Brand Model Compatibility: VRCHD Water Cooler

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

GSA Approved: No

Height: 6-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 17-4/25 in

Material: Stainless Steel

NSF Certified: No

Number Of Bowls: 2

Origin: Domestic

Product Type: Apron

Side Spray: No

Sink Installation Type: [Drop-in, Undermount]

Width: 9-3/20 in