17 x 13 in. Wavy Wire Bottom Grid Polished Stainless Steel
17 x 13 in. Wavy Wire Bottom Grid Polished Stainless Steel
Frequently Purchased Together
Product Details
- CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
- PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
- CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
- INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
- CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
- DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Multi-Family
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Height:
- 1 in
- Length:
- 13 in
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Accessory
- Shape:
- Other
- Side Spray:
- No
- Size:
- 13 in x 17 in
- Thickness:
- 1 in
- Volts:
- 115V
- Weight:
- 1.5 lb
- Width:
- 17 in