18 in. Bottom Sink Grid in Stainless Steel

You last purchased this on
 
Elkay

18 in. Bottom Sink Grid in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

18 in. Bottom Sink Grid in Stainless Steel

  • Fast #
  • Part #ELKFOBG1916SS
  • Item #4006475
  • Manufacturer Part #LKFOBG1916SS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Corrosion resistant: constructed of solid stainless steel to resist corrosion
  • Specially designed feet protect sink bottom to keep it looking great
  • Custom sized: designed to cover the bottom of specific Elkay sink bowls
  • Dishwasher safe: fits inside the dishwasher for convenient cleaning
  • Convenient drain opening: properly positioned opening provides easy access to drain or disposer
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
GSA Approved:
No
IAPMO Listed -:
No
Length:
18 in
Material:
Stainless Steel
Origin:
Global
Package Quantity:
1
Side Spray:
No
Thickness:
1-1/8 in
Width:
15 in