18 x 19 in. 300 Stainless Steel Underbar Corner Drainboard
18 x 19 in. 300 Stainless Steel Underbar Corner Drainboard
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Gauge (metal):
- 18 ga
- Height:
- 36 in
- Length:
- 18 in
- Material:
- Stainless Steel
- Material Type:
- 300
- Origin:
- Global
- Product Type:
- Drainboard
- Width:
- 19 in