Elkay 19-13/16 in. 8 gph Wall Mount Single Water Cooler in Light Grey

EEZS8WSL

Color Finish

(Pricing is for Light Grey)

$762.72

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Water cooler portion only for a bottle filler-water cooler combo

SPECIFICATIONS

ADA Compliant
Yes
AMP
4
ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.19.3
Built-In Water Filter
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4, CSA C22.2 No. 120
Color Finish
Light Grey
Color Finish Category
Greys
Flow Rate
8 gph
GSA Approved
No
Height
19-13/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
18-3/8 in
Maximum Pressure
105 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Domestic
Package Quantity
1
Refrigerant
R-134A
Self Contained Refrigerant
Yes
Side Spray
No
UL Listed
Yes
Volts
115V
Watts
370
Width
19 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday