19-13/16 x 13-13/16 in. Bottom Grid for 22-3/8 x 16-3/8 in. Kitchen Sink in Stainless Steel

Part #ELKOBG2217SS  |  Item #7598049  |  Manufacturer Part #LKOBG2217SS

$ 131.25 EACH

Size:

19-13/16 in x 13-13/16 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
  • CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
  • PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
  • DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
  • CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
  • INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

GSA Approved: No

Height: 1-1/4 in

IAPMO Listed: No

Length: 19-13/16 in

Material: Stainless Steel

Number Of Bowls: 1

Origin: Global

Product Type: Accessory

Shape: Rectangular

Side Spray: No

Sink Installation Type: Drop-in

Size: 19-13/16 in x 13-13/16 in

Style: Traditional

Thickness: 1-1/4 in

Weight: 2

Width: 13-13/16 in