Elkay
19 gph Chiller in Galvanized Steel
Part #EER191 | Item #804106 | Manufacturer Part #ER191
Product Details
- Converts any drinking fountain into a water cooler
- Allows flexible installation location of refrigeration - up to 15 ft from dispensing location
- Fully enclosed for safe mounting anywhere
- Rated for indoor use
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst
- Large capacity tank and increased cooling capacity for demanding applications
- Ideal for permanently wired applications
- Rust-resistant galvanized steel Cabinet
- Lead-Free
Specifications
ADA Compliant: No
AMP: 9.7
ASME Specifications: ASME A112.19.3
Application: [Schools, Universities, Hospitality, Gym, Office Buildings, Architectural, Healthcare Settings, Government, Municipal, Public Facilities]
CSA Certified: CSA C22.2 No. 120
Color Finish: Galvanized Steel
Color Finish Category: Greys
Flow Rate: 19 gph
Height: 25-3/4 in
Indoor Outdoor: Indoor
Lead Law Compliant: Yes
Length: 23 in
Material: Stainless Steel
NSF Certified: Yes
NSF Specifications: NSF 372
Number Of Bowls: 1
Origin: Domestic
Side Spray: No
Sink Installation Type: Drop-in
Style: Traditional
UL Listed: Yes
Volts: 115V
Watts: 750
Width: 10-1/4 in