Elkay
19 in. 300 Stainless Steel Insulated Underbar Ice Bin
Part #EUBIB24X19X | Item #7368196 | Manufacturer Part #UB-IB24X19X
Width
Product Details
Specifications
Gauge: 18
Height: 36 in
Length: 24 in
Material: Stainless Steel
Material Type: 300
NSF Certified: Yes
Width: 19 in