0 items

Elkay Avado® 2.2 gpm 1-Hole Single Lever Handle Pull-Down Kitchen Faucet

ELKAV2031

Color Finish

Starting at $1173.6
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceramic disc cartridge
  • Easy-clean rubberized spray face
  • Flow Rate: 2.2 GPM
  • Lever handle
  • One hole installation
  • Spout height: 21 1/8"
  • Spout reach: 8 1/4"

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Avado®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Height
28 in
Lead Law Compliant
Yes
Length
6 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Origin
Global
Package Quantity
1
Side Spray
No
Spout Height
11-5/8 in
Spout Reach
8-1/4 in
Spout Swivel
255°
Spout Type
High Arc, Pull-Down
Trim Only
No
WaterSense Labeled
No
Width
9-13/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday