0 items

Elkay Gourmet Celebrity® 2-Bowl Stainless Steel Kitchen Sink

ECR4322

Faucet Installation

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bowl Size: 19" X 15 3/4" X 6 7/8"
  • Brushed satin finish
  • Countertop mounting clips included
  • Full undercoating
  • High quality, thick 20 gauge, type 304 nickel bearing stainless steel
  • Holes: 4
  • Stainless steel

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
19 in x 15-3/4 in x 6-7/8 in
CSA Certified
CSA B45.4
Center Bowl Size
19 in x 15-3/4 in x 6-3/4 in
Center Size
4 in
Collection
Gourmet Celebrity®
Color Finish
Brushed Satin
Color Finish Category
Stainless Steel
Depth
6-7/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
4 Hole
Gauge
20
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304
Number Of Bowls
2
Origin
Domestic
Overall Sink Size
43 in x 22 in
Package Quantity
1
Right Bowl Size
19 in x 15-3/4 in x 6-7/8 in
Side Spray
No
Sink Size Range
Greater than 35 in
Thickness
0.0351 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday