0 items

Elkay Gourmet E-Dock™ 2-Bowl Topmount Kitchen Sink Kit with Center Drain

ELR3322EK

Faucet Installation

5 Hole
Starting at $1024.18
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Lustertone finish provides durable, fine linear grain
  • Organize your sink with magnetic, stainless steel accessories that attach to sidewalls
  • Premium, 18 gauge stainless steel construction
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Multi-Family, Residential
Bowl Size Single Or Left
13-1/2 in x 16 in x 7-3/4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Center Bowl Size
13-1/2 in x 16 in x 7-3/4 in
Collection
Gourmet E-Dock™
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
8-1/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
1 Hole
GSA Approved
No
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304
Number Of Bowls
2
Overall Sink Size
33 in x 22 in
Right Bowl Size
13-1/2 in x 16 in x 7-3/4 in
Sink Size Range
31 in - 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday