0 items

Elkay Gourmet Pacemaker® 2-Bowl Topmount Kitchen Sink with Center Drain

EPSR3321

Faucet Installation

4 Hole
Starting at $687.98
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Features lustrous highlighted Pacemaker® bright Satin finish
  • Full undercoating
  • High capacity 7 1/2" deep bowls
  • High quality, thick 20 gauge, type 304 nickel bearing stainless steel
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
13-1/2 in x 16 in x 7-3/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Capacity
12.9 gal
Center Bowl Size
13-1/2 in x 16 in x 7-3/8 in
Center Size
4 in
Collection
Gourmet Pacemaker®
Color Finish
Brilliant Satin
Color Finish Category
Stainless Steel
Depth
7-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
GSA Approved
No
Gauge
20
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304L
Number Of Bowls
2
Origin
Domestic
Overall Sink Size
33 in x 21-1/4 in
Package Quantity
1
Right Bowl Size
13-1/2 in x 16 in x 7-3/8 in
Side Spray
No
Sink Size Range
31 in - 35 in
Thickness
0.0351 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday