2-Bowl Undermount Kitchen Sink Kit in Lustertone
2-Bowl Undermount Kitchen Sink Kit in Lustertone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
- Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes
- Edgeless drain eliminates the gap around the drain, so food and gunk doesn't accumulate and goes right down the drain to provide a cleaner sink
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
- Two different size bowls allow you to use bowls independently for various tasks
- Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
- INCLUDES: Two LKPD1 Perfect Drains and Strainers.
- TWO BOWLS, DIFFERENT SIZES: Use bowls independently; wash dishes on one side, while keeping the other bowl available for smaller tasks.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2, ASME A112.19.3
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4, CSA B125.2
- Capacity:
- 15.6 gal
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 11-1/2 in
- Drain Location:
- Rear Center
- Drain Opening:
- 3-3/8 in
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- Height:
- 10 in
- IAPMO Listed -:
- Yes
- Length:
- 31-1/4 in
- Material Type:
- 304
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Side Spray:
- No
- Sink Bowl Size:
- 16 in x 17-1/2 in x 10 in
- Sink Bowl Size, Right:
- 11-1/2 in x 15 in x 7-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 31-1/4 in x 20 in
- Type:
- EELUH311910RPD
- Width:
- 20 in