0 items

Elkay 2-Bowl Undermount Kitchen Sink with Perfect Drain in Lustertone

EELUHAD311850PD

Color Finish

(Pricing is for Stainless Steel)

$952.02

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • ADA compliant when properly installed
  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • Edgeless drain eliminates the gap around the drain, so food and gunk doesn't accumulate and goes right down the drain to provide a cleaner sink
  • Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • INCLUDES: Two LKPD1 Perfect Drains and Strainers.
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.2, ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
13-1/2 in x 16 in x 4-7/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2, CSA B45.4
Capacity
8.3 gal
Center Bowl Size
13-1/2 in x 16 in x 4-7/8 in
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
4-7/8 in
Drain Location
Rear Center
Drain Opening
3-3/8 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
2
Overall Sink Size
30-3/4 in x 18-1/2 in
Package Quantity
1
Right Bowl Size
13-1/2 in x 16 in x 4-7/8 in
Side Spray
No
Sink Size Range
26 in - 30 in
Thickness
0.0461 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday