Elkay
2 gph Chiller in Galvanized Steel
Part #EER21Y | Item #802258 | Manufacturer Part #ER21Y
Product Details
- Converts any drinking fountain into a water cooler.
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Allows flexible installation location of refrigeration - up to 15 feet from dispensing location.
- Lower power consumption for single station applications.
- Fully enclosed for safe mounting anywhere.
- Ideal for permanently wired applications.
- Rated for indoor use.
Specifications
ADA Compliant: No
AMP: 3
ASME Specifications: ASME A112.19.3
Application: [Office Buildings, Government, Municipal]
CSA Certified: CSA C22.2 No. 120
Color Finish: Galvanized Steel
Color Finish Category: Greys
Flow Rate: 2 gph
Height: 17-1/2 in
Horsepower: 1/20 hp
Indoor Outdoor: Indoor
Lead Law Compliant: Yes
Length: 13-1/2 in
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
Origin: Domestic
Phase: Single Phase
Side Spray: No
UL Listed: Yes
Volts: 115V
Water Outlet Connection Size: 1/4 in
Watts: 185
Width: 10-1/2 in