Elkay

2-Hole Scrub and Handwash Faucet with Double Lever Handle in Polished Chrome

Part #ELK406AT08T4  |  Manufacturer Part #LK406AT08T4

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ADA COMPLIANT: Faucet is ADA compliant.
  • LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
  • LOW FLOW: Includes water-saving features.
  • SOLID BRASS CONSTRUCTION: Built for long-term durability.
  • INCLUDES TWO AERATORS: Comes installed with 1.5 GPM water-saving aerator; optional 2.2 GPM aerator insert included.
  • SPOUT SWING RESTRICTOR PIN: Special pin locks faucet into stationary position for required applications.
  • 2 FAUCET HOLES: Faucet designed to be installed using two faucet holes.
  • 4" HOLE SPREAD: Faucets designed to be installed using 4" hole spread.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: [Scrub, Hand Wash]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Hot Ceramic

Center Size: 4 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Male NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 8-9/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Type: Wristblade

Height: 8-9/16 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 12 in

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Two Handle

Number of Holes: 2 Hole

Origin: Global

Side Spray: No

Spout Height: 6-1/2 in

Spout Reach: 8 in

Spout Type: Arc

Trim Only: No

WaterSense Labeled: No

Width: 9-1/2 in