0 items

Elkay 2-Hole Single Bowl Stainless Steel Top Mount Sink and Faucet Kit

EPSDKAD251765C

Faucet Installation

2 Hole
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 20 gauge stainless steel
  • Bowl Size: 16" x 13 1/2" x 6 1/2"
  • Bright satin finish
  • Full spray sound deadening
  • Includes faucet bubbler and drain
  • KIT INCLUDES: LKD208513LC faucet, LK35 drain, LK1141A bubblers; save the time of having to purchase each item separately.
  • Pacemaker
  • Sink Size: 25" X 17" X 6 1/2"

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1, ASME A112.18.2, ASME A112.19.3
Bowl Size Single Or Left
13-1/2 in x 16 in x 6-3/8 in
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.4
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
6-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
2 Hole
Gauge
20
IAPMO Listed
Yes
Installation Type
Top Mount
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Overall Sink Size
25 in x 17 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday