2-Hole Wall Mount Hand Sink

You last purchased this on
 
Elkay

Super Economy Series 2-Hole Wall Mount Hand Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Super Economy Series 2-Hole Wall Mount Hand Sink

  • Fast #
  • Part #ESEHS17X
  • Item #4139699
  • Manufacturer Part #SEHS-17X
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Lead free faucet and strainer included with product.
  • NSF Certified
  • High quality 20 gauge, type 300 series stainless steel.
  • Center drain placement.
  • 1-1/2" Drain Size
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3, ASME A112.18.2, ASME A112.18.1
Application:
Foodservice
Basin Depth:
5-1/2 in
Basin Length:
14 in
Basin Width:
10 in
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4, CSA B125.2, CSA B125.1
Collection:
Super Economy Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Deck Plate Included:
No
Drain Diameter:
1-1/2 in
Drain Included:
No
Drain Location:
Center
Drain Opening:
1-1/2 in
Faucet Center Size:
4 in
Faucet Height:
6 in
Faucet Included:
Yes
Faucet Material:
Stainless Steel
GSA Approved:
No
Gauge (metal):
18 ga
Handle Type:
Knob
Hardware Included:
Yes
Height:
11 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
17 in
Material:
Stainless Steel
Material Type:
301
NSF:
NSF 372
NSF Certified:
Yes
Number of Bowls:
1
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Global
Overflow Included:
No
Side Spray:
No
Sink Bowl Size:
17 in x 15 in x 5-1/2 in
Sink Depth:
11 in
Sink Installation Type:
Floor Mount
Sink Material:
Stainless Steel
Sink Size, Overall:
17 in x 15 in
Spout Height:
3 in
Spout Reach:
4 in
Spout Type:
Swivel
Type:
ESEHS17X
Weight:
14 lb
Width:
15 in