21-1/2 in. Bottom Grid in Polished Stainless Steel
21-1/2 in. Bottom Grid in Polished Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
- PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
- CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
- DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
- CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- GSA Approved:
- No
- Height:
- 11/16 in
- IAPMO Listed -:
- No
- Length:
- 21-1/2 in
- Material:
- Stainless Steel
- Origin:
- Global
- Package Quantity:
- 1
- Product Type:
- Grid
- Shape:
- Rectangular
- Side Spray:
- No
- Size:
- 21-1/2 in x 15-3/4 in
- Width:
- 15-3/4 in