Elkay
21 in. Self Slant Rack with Drain Hole
Part #ESLANT21CUX | Item #7368137 | Manufacturer Part #SLANT-21-CU-X
Length:
21 inProduct Details
Documents
Specifications
Color Finish: Bisque
Color Finish Category: Neutrals
Green Seal Certified: No
Height: 12 in
Length: 21 in
Material: Plastic
Material Type: Polymer
Origin: Global
Product Type: Storage
Side Spray: No
Type: ESLANT21CUX
Width: 23 in