Elkay 2.2 gpm Double Lever Handle Deckmount Commercial Faucet in Polished Chrome

ELK406HA10T6

Color Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 2 FAUCET HOLES: Faucet designed to be installed using two faucet holes.
  • 4" HOLE SPREAD: Faucets designed to be installed using 4" hole spread.
  • Flow regulator installed: 1.5 gpm
  • INCLUDES TWO AERATORS: Comes installed with 1.5 GPM water-saving aerator; optional 2.2 GPM aerator insert included.
  • Includes additional flow regulator: 2.2 gpm
  • Low flow
  • Solid brass construction

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61, ANSI A112.18.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Height
12-3/8 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
16 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Origin
Global
Package Quantity
1
Side Spray
No
Spout Height
7-13/16 in
Spout Reach
10 in
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
No
Width
11-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday