2.2 gpm Double Lever Handle Deckmount in Polished Chrome

Part #ELK801AT08L2  |  Item #2904205  |  Manufacturer Part #LK801AT08L2

$ 216.45 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ADA COMPLIANT: Faucet is ADA compliant.
  • LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
  • LOW FLOW: Includes water-saving features.
  • SOLID BRASS CONSTRUCTION: Built for long-term durability.
  • SPOUT SWING RESTRICTOR PIN: Special pin locks faucet into stationary position for required applications.
  • CONVENIENT SIDE SPRAY: Ideal for cleaning dishes or filling pots and vases from the counter.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Foodservice

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Hot Ceramic

Center Size: 8 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Female Compression

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 2.2 gpm

Gauge: 19

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Two Handle

Number of Holes: 4 Hole

Origin: Global

Side Spray: Yes

Spout Height: 7-3/16 in

Spout Reach: 8 in

Spout Type: Arc

Trim Only: No

WaterSense Labeled: No