Two Lever Handle Wall Mount Service Faucet in Polished Chrome

You last purchased this on
 
Elkay

Two Lever Handle Wall Mount Service Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Two Lever Handle Wall Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #ELKB940C
  • Item #3789826
  • Manufacturer Part #LKB940C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
  • SOLID BRASS CONSTRUCTION: Built for long-term durability.
  • ADA COMPLIANT: Faucet is ADA compliant.
  • 2 FAUCET HOLES: Faucet designed to be installed using two faucet holes.
  • REMOVABLE CARTRIDGE: Allows for easy repair and replacement of cartridge.
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Utility, Foodservice
Built-in Stops:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in
Faucet Connection:
NPT, Female, Inlet
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
4.0 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Institutional Faucet Type:
Service, Utility, Food Service
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Global
Spout Height:
3-7/8 in
Spout Reach:
6-1/2 in
Spout Type:
Low Arc
Style:
Traditional
Vandal Resistant:
No
WaterSense Labeled:
No
Weight:
5 lb