Two Wristblade Handle Deck Mount Service Faucet in Polished Chrome
Two Wristblade Handle Deck Mount Service Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
- LOW FLOW: Includes water-saving features.
- ADA COMPLIANT: Faucet is ADA compliant.
- 2 FAUCET HOLES: Faucet designed to be installed using two faucet holes.
- 4" HOLE SPREAD: Faucets designed to be installed using 4" hole spread.
- INCLUDES TWO AERATORS: Comes installed with 1.5 GPM water-saving aerator; optional 2.2 GPM aerator insert included.
- SOLID BRASS CONSTRUCTION: Built for long-term durability.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Scrub, Hand Wash, Utility
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Hot Ceramic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 4 in
- Faucet Connection:
- Male NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 11-1/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- Height:
- 11-1/16 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Bowls:
- 2
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Side Spray:
- No
- Sink Installation Type:
- Farmhouse, Sink Kits
- Spout Height:
- 6-1/2 in
- Spout Reach:
- 8 in
- Spout Type:
- High Arc
- Style:
- Traditional
- Trim Only:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Width:
- 9-1/2 in