2.2 gpm Wall Mount Gooseneck Spout in Polished Chrome

Part #ELK945GN08T6T  |  Item #2906377  |  Manufacturer Part #LK945GN08T6T

$ 254.80 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • ADA COMPLIANT: Faucet is ADA compliant.
  • LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
  • LOW FLOW: Includes water-saving features.
  • SOLID BRASS CONSTRUCTION: Built for long-term durability.
  • INCLUDES VANDAL-RESISTANT AERATOR: Comes installed with 1.5 GPM water-saving, vandal-resistant aerator; 2.2 and .5 GPM aerator inserts included.
  • SPOUT SWING RESTRICTOR PIN: Special pin locks faucet into stationary position for required applications.
  • 2 FAUCET HOLES: Faucet designed to be installed using two faucet holes.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Foodservice

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Hot Ceramic

Center Size: 3-3/8 in - 8-1/2 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: [NPT, Female Inlet]

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Centerset

Faucet Valve Type: Ceramic Disc

Flow Rate: 2.2 gpm

Handle Type: Lever

IAPMO Listed: Yes

Installation Type: Wall Mount

Lead Law Compliant: Yes

Material: Chrome Plated Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Global

Side Spray: No

Spout Height: 8-3/8 in

Spout Reach: 8 in

Spout Type: High Arc

Style: Traditional

Trim Only: No

WaterSense Labeled: No