24 in. 300 Stainless Steel Insulated Underbar Ice Bin
24 in. 300 Stainless Steel Insulated Underbar Ice Bin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Gauge (metal):
- 18 ga
- Height:
- 36 in
- Length:
- 24 in
- Material:
- Stainless Steel
- Material Type:
- 300
- NSF Certified:
- Yes
- Width:
- 24 in