24 in. 300 Stainless Steel Insulated Underbar Ice Bin

Part #EUBIB36X24X  |  Item #7368204  |  Manufacturer Part #UB-IB36X24X

Width

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Gauge: 18

Height: 36 in

Length: 36 in

Material: Stainless Steel

Material Type: 300

NSF Certified: Yes

Width: 24 in