24 x 12 in. Underbar Close Base Cabinet with Drainboard in Stainless Steel

You last purchased this on
 
Elkay

24 x 12 in. Underbar Close Base Cabinet with Drainboard in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

24 x 12 in. Underbar Close Base Cabinet with Drainboard in Stainless Steel

  • Fast #
  • Part #EUBCD12X24X
  • Item #7368067
  • Manufacturer Part #UB-CD12X24X
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Commercial
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
36 in
Length:
24 in
Product Type:
Cabinet, Drainboard
Size:
24 in x 12 in x 36 in
Width:
12 in