24 x 19 in. 300 Stainless Steel Underbar Standard Drainboard

You last purchased this on
 
Elkay

24 x 19 in. 300 Stainless Steel Underbar Standard Drainboard

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

24 x 19 in. 300 Stainless Steel Underbar Standard Drainboard

  • Fast #
  • Part #EUBDBS24X19X
  • Item #7368172
  • Manufacturer Part #UB-DBS24X19X
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Gauge (metal):
18 ga
Height:
36 in
Length:
24 in
Material:
Stainless Steel
Material Type:
300
Product Type:
Drainboard
Size:
24 in x 19 in x 36 in
Width:
19 in