0 items

Elkay 25-5/16 in. 8 gph Wall Mount Filtered Bi-Level Cooler

ELZTL8FC

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy touch controls
  • Includes 1500 gallon capacity WaterSentry® VII filtration
  • Includes Flexi-Guard® safety bubbler
  • Prepped for glass filler (ordered separately)

SPECIFICATIONS

ADA Compliant
Yes
AMP
5
ANSI Specifications
ANSI 372, ANSI 42, ANSI 53, ANSI 61
ASME Specifications
ASME A112.19.3
Built-In Water Filter
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4, CSA C22.2 No. 120
Color Finish
Light Grey
Color Finish Category
Greys
Flow Rate
8 gph
GSA Approved
No
Height
25-5/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
36-3/4 in
Material
Stainless Steel
Maximum Pressure
105 psi
NSF Certified
Yes
NSF Specifications
NSF 42, NSF 53
Refrigerant
R-134A
Self Contained Refrigerant
Yes
UL Listed
Yes
Volts
115V
Watts
370
Width
19 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday