Elkay 25-5/16 in. 8 gph Wall Mount Bi-Level Green ADA Cooler

ELZSTLG8C

Color Finish

Starting at $1863.12
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Electronic bubbler push bars for easy activation
  • Equipped with StreamSaver low-flow bubbler
  • Filter system certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction
  • High-performance compressor and insulation greatly reduce energy consumption
  • Integrated drain reduces debris accumulation and is easy to clean
  • Stainless steel finish is corrosion resistant and attractive
  • Stainless steel finish is corrosion resistant and attractive.
  • Vandal-resistant bubblers feature integral hood guard to prevent contamination from other users, airborne deposits and tampering

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 42, ANSI 53, ANSI 61
ASME Specifications
ASME A112.19.3
Built-In Water Filter
Yes
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Flow Rate
8 gph
GSA Approved
Yes
Height
25-5/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 42, NSF 53
Origin
Domestic
Package Quantity
1
Refrigerant
R-134A
Self Contained Refrigerant
No
Side Spray
No
Width
36-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday