25-5/16 in. 8 gph Wall Mount Water Cooler in Stainless Steel

You last purchased this on
 
Elkay

Flexi-Guard® 25-5/16 in. 8 gph Wall Mount Water Cooler in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Flexi-Guard® 25-5/16 in. 8 gph Wall Mount Water Cooler in Stainless Steel

  • Fast #
  • Part #ELZSTLG8SC
  • Item #4610177
  • Manufacturer Part #LZSTLG8SC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Electronic bubbler push bars for easy activation.
  • High-performance compressor and insulation greatly reduces energy consumption.
  • Filter system certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Equipped with StreamSaver low-flow bubbler.
  • GreenSpec Listed and badged to demonstrate commitment to sustainability.
  • Vandal-resistant bubblers feature chrome plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • Exclusive fastenerless integrated drain reduces debris accumulation and is easy to clean.
  • Stainless steel finish is corrosion resistant and attractive.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 42, ANSI 53, ANSI 61, ANSI 372
ASME:
ASME A112.19.3
Antimicrobial:
Yes
Application:
Scrub, Hand Wash, Service, Utility
Built-In Water Filter:
Yes
CSA Certified:
CSA B45.4, CSA C22.2 No. 120
Collection:
Flexi-Guard®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Connection:
NPSM, Male
Faucet Material:
Brass
Filtering Material:
Yes
Flow Rate:
8 gph
GSA Approved:
Yes
Handle Type:
Lever
Height:
25-5/16 in
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
36-3/4 in
Material:
Stainless Steel
NSF:
NSF 42, NSF 53, NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Phase:
Single Phase
Product Type:
Cooler
Refrigerant:
R-134A
Self Contained Refrigerant:
Yes
Side Spray:
No
Spout Height:
9 in
Spout Reach:
8 in
Spout Type:
High Arc
Style:
Contemporary
Type:
ELZSTLG8SC
UL Listed:
UL 399
Volts:
115V
Water Outlet Connection Size:
1-1/4 in
Watts:
370 W
Width:
19 in