25 in. Undermount Support Kit

You last purchased this on
 
Elkay

25 in. Undermount Support Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

25 in. Undermount Support Kit

  • Fast #
  • Part #ELKUMSK25
  • Item #4006633
  • Manufacturer Part #LKUMSK25
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed to support the sink from the cabinet wall.
  • DURABLE: Corrosion resistant for long-lasting durability.
  • Can be cut to the desired length as required.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential, Multi-Family
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Satin
Hardware Included:
No
Height:
2 in
Length:
25 in
Material:
Aluminum
Number of Bowls:
1
Origin:
Global
Product Type:
Undermount Support Kit
Side Spray:
No
Sink Installation Type:
Drop-in
Width:
1-1/2 in