25 x 19-1/2 in. No-Hole Single Band Wall Mount 304 Stainless Steel Sink with Rear Centre Drain in Buffed Satin
25 x 19-1/2 in. No-Hole Single Band Wall Mount 304 Stainless Steel Sink with Rear Centre Drain in Buffed Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1-3/4" radius coved corners.
- 1-1/2" rolled rims.
- 14-gauge, Type 304 stainless steel.
- 6" high, full-length backsplash.
- 3-1/2" drain opening.
- Furnished with wall hanger and stainless steel support brackets.
- Exposed surfaces are blended by hand to a uniform lustrous satin finish.
- Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Scrub, Hand Wash
- Basin Depth:
- 10-1/2 in
- Basin Length:
- 22 in
- Basin Width:
- 16 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Buffed Satin
- Depth:
- 10-1/2 in
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Faucet Included:
- No
- GSA Approved:
- No
- Gauge (metal):
- 14 ga
- Height:
- 24-3/8 in
- IAPMO Listed -:
- Yes
- Length:
- 25 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Overflow Included:
- No
- Side Spray:
- No
- Sink Bowl Size:
- 22 in x 16 in x 10-1/2 in
- Sink Depth:
- 10-1/2 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 25 in x 19-1/2 in
- Thickness:
- 0.0721 in
- Width:
- 19-1/2 in