Elkay

25 x 19-1/2 x 24-3/8 in. Wall Mount Healthcare Sink in Buffed Satin

Part #EEWS2520FC  |  Manufacturer Part #EWS2520FC

Color/Finish:
Buffed Satin

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single bowl
  • Gauge of metal: 14; Stainless steel
  • High Quality Stainless Steel
  • Wall mount
  • Exposed surfaces are blended by hand to a uniform lustrous satin finish.
  • 3-1/2" drain opening.
  • Furnished with wall hanger and stainless steel support brackets.
  • 6" high, full-length backsplash.
  • KIT INCLUDES: EWS2520 sink, one LK398C foot control, and one LK395A spout; save time having to purchase each piece separately.

Specifications

ADA Compliant: No

ASME Specifications: [ASME A112.18.1, ASME A112.18.2, ASME A112.19.3]

Application: [Scrub, Hand Wash]

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Color Finish: Buffed Satin

Color Finish Category: Stainless Steel

Depth: 10-1/2 in

Drain Location: Center

Drain Opening: 3-1/2 in

GSA Approved: No

Gauge: 14

Height: 24-3/8 in

IAPMO Listed: Yes

Length: 25 in

Material: Stainless Steel

Material Type: 304

NSF Specifications: [NSF 61, NSF 372]

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 25 in x 19-1/2 in

Package Quantity: 1

Side Spray: No

Sink Bowl Size: 25 in x 19-1/2 in x 24-3/8 in

Sink Installation Type: Wall Mount

Thickness: 0.0721 in

Width: 19-1/2 in