Elkay 25 x 19-1/2 x 24-3/8 in. Wall Mount Healthcare Sink in Buffed Satin

EEWS2520KC

Manufacturer Part #: EWS2520KC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Size: 25" x 19-1/2" x 10-1/2"
  • 14 gauge type 304 Nickel bearing Stainless Steel
  • Spout and knee action valve
  • Wall mount
  • Exposed surfaces are blended by hand to a uniform lustrous satin finish.
  • 3-1/2" drain opening.
  • Furnished with wall hanger and stainless steel support brackets.
  • 6" high, full-length backsplash.
  • KIT INCLUDES: EWS2520 sink, one LK397C knee control, and LK395A spout; save time having to purchase each piece separately.

SPECIFICATIONS

ADA Compliant
No
Application
Hand Wash, Scrub
CSA Certified
CSA B125.1, CSA B125.2, CSA B45.4
Depth
10-1/2 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Gauge
14
Height
24-3/8 in
IAPMO Listed
Yes
NSF Specifications
NSF 372, NSF 61
Number Of Bowls
1
Number of Holes
1 Hole
Package Quantity
1
Side Spray
No
Sink Bowl Size
25 in x 19-1/2 in x 24-3/8 in
Sink Installation Type
Wall Mount
Width
19-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday