25 x 19-1/2 x 24-3/8 in. Wall Mount Healthcare Sink in Buffed Satin

You last purchased this on
 
Elkay

25 x 19-1/2 x 24-3/8 in. Wall Mount Healthcare Sink in Buffed Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

25 x 19-1/2 x 24-3/8 in. Wall Mount Healthcare Sink in Buffed Satin

  • Fast #
  • Part #EEWS2520W6C
  • Item #1344961
  • Manufacturer Part #EWS2520W6C
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Buffed Satin Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1-3/4" radius coved corners.
  • 1-1/2" rolled rims.
  • 14-gauge, Type 304 stainless steel.
  • 6" high, full-length backsplash.
  • 3-1/2" drain opening.
  • Furnished with wall hanger and stainless steel support brackets.
  • Exposed surfaces are blended by hand to a uniform lustrous satin finish.
  • Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • KIT INCLUDES: EWS2520 sink and one LK940GN05T6H faucet; save time having to purchase each piece separately.
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3, ASME A112.18.2, ASME A112.18.1
Application:
Scrub, Hand Wash
Basin Depth:
10-1/2 in
Basin Length:
22 in
Basin Width:
16 in
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4, CSA B125.2, CSA B125.1
Color Finish Category:
Stainless Steel
Color Finish Name:
Buffed Satin
Depth:
10-1/2 in
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Faucet Height:
14-1/2 in
GSA Approved:
No
Gauge (metal):
14 ga
Handle Type:
Wristblade
Height:
24-3/8 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
25 in
Material:
Stainless Steel
Material Type:
304
NSF:
NSF 372 (lead free), NSF 61
NSF Certified:
Yes
Number of Bowls:
1
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Side Spray:
No
Sink Bowl Size:
25 in x 19-1/2 in x 24-3/8 in
Sink Depth:
10-1/2 in
Sink Installation Type:
Wall Mount
Sink Material:
Brass
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
25 in x 19-1/2 in
Spout Height:
9 in
Spout Reach:
8 in
Thickness:
0.0721 in
Width:
19-1/2 in