Elkay

25 x 21-1/4 in. 1-Hole 1-Bowl Self-Rimming or Drop-In 304 Stainless Steel Kitchen Sink with Rear Left Drain in Lustertone

Part #ELRAD252165L1  |  Manufacturer Part #LRAD252165L1

Color/Finish:
Lustertone

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.3

Application: General Use

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Capacity: 8.6 gal

Color Finish: Lustertone

Color Finish Category: Stainless Steel

Depth: 6-1/2 in

Drain Location: Center

Drain Opening: 3-1/2 in

GSA Approved: No

Gauge: 18

Height: 6-1/2 in

IAPMO Listed: Yes

Installation Type: Drop-in

Length: 25 in

Material: Stainless Steel

Material Type: 304

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 1 Hole

Origin: Domestic

Overall Sink Size: 25 in x 21-1/4 in

Shape: Rectangular

Side Spray: No

Sink Bowl Size: 21 in x 15-3/4 in x 6-3/8 in

Sink Installation Type: Self-rimming/Drop-in

Thickness: 0.0461 in

Width: 21-1/4 in