0 items

Elkay Gourmet Celebrity® 25 x 22 in. Single Bowl Top Mount Sink

EDCR252210

Faucet Installation

Starting at $499.38
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bowl size: 21" X 15 3/4" X 10 1/4"
  • Brushed satin finish
  • CABINET SIZE: Minimum cabinet size for this sink is 30".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • Full undercoating
  • High quality, thick 20 gauge, type 304 nickel bearing stainless steel
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • Product shown with three hole faucet drilling
  • Single hole faucet drilling

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
21 in x 15-3/4 in x 10-1/4 in
CSA Certified
CSA B45.4
Capacity
13.5 gal
Collection
Gourmet Celebrity®
Color Finish
Brushed Satin
Color Finish Category
Stainless Steel
Depth
10 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
1 Hole
Gauge
20
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Origin
Domestic
Overall Sink Size
25 in x 22 in
Package Quantity
1
Side Spray
No
Sink Size Range
20 in - 25 in
Thickness
0.0351 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday