Elkay

27 in. 8 gph Wall Mount Bi-Level Filtered Cooler in Stainless Steel

Part #ELMABFTLVR8SC  |  Manufacturer Part #LMABFTLVR8SC

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Classic design fits well in all building designs
  • Mechanical bubbler continues to provide water when electrical service is interrupted
  • Vandal-resistant bubblers feature integral hood guard to prevent contamination from other users, airborne deposits and tampering
  • Stainless steel finish is corrosion resistant and attractive
  • Filter system certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction
  • Rated for indoor use

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 5

ANSI Specifications: [ANSI 61, ANSI 42, ANSI 53, ANSI 372]

ASME Specifications: ASME A112.19.3

Built-In Water Filter: Yes

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Flow Rate: 8 gph

GSA Approved: No

Height: 27 in

IAPMO Listed: No

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 36-1/4 in

Material: Stainless Steel

Maximum Pressure: 105 psi

NSF Certified: Yes

NSF Specifications: [NSF 42, NSF 53]

Origin: Domestic

Refrigerant: R-134A

Self Contained Refrigerant: Yes

Side Spray: No

Vandal Resistant: Yes

Volts: 115V

Watts: 370

Width: 36-1/4 in