Elkay

29 x 22 in. 2-Hole 2-Bowl 304 Stainless Steel Top Mount and Drop-In Kitchen Sink in Lustrous Satin

Part #ELRAD2922552  |  Manufacturer Part #LRAD2922552

Color/Finish:
Lustrous Satin

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • LUSTERTONE FINISH: Durable, handcrafted finish looks as great on day 3,000 as on day one. Light scratches naturally blend into sink finish with time.
  • TOP MOUNT INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.3

Application: Multi-Family, Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Capacity: 7.8 gal

Center Bowl Size: 11-1/2 in x 16 in x 5-3/8 in

Center Size: 4 in

Color Finish: Lustrous Satin

Color Finish Category: Stainless Steel

Depth: 5-1/2 in

Drain Location: Rear Center

Drain Opening: 3-1/2 in

GSA Approved: No

Gauge: 18

Height: 5-1/2 in

IAPMO Listed: Yes

Installation Type: Drop-in

Length: 29 in

Material: Stainless Steel

Material Type: 304

NSF Certified: No

Number Of Bowls: 2

Number of Holes: 2 Hole

Origin: Domestic

Overall Sink Size: 29 in x 22 in

Package Quantity: 1

Right Bowl Size: 11-1/2 in x 16 in x 5-3/8 in

Shape: Rectangular

Side Spray: No

Sink Bowl Size: 11-1/2 in x 16 in x 5-3/8 in

Sink Installation Type: Self-rimming/Drop-in

Thickness: 0.0461 in

Width: 22 in