3-1/2 in. Drain with Lever Handle Polished Chrome
Model LK27 3-1/2 in. Drain with Lever Handle Polished Chrome
Frequently Purchased Together
Product Details
- 4-1/2" O.D. top stainless steel flange with brass body
- Made of strong stainless steel for long-lasting durability
- 1-1/2" O.D. x 4" chrome-plated brass tailpiece
- Conical strainer basket with flex stem and rubber stopper
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.2
- Application:
- Classroom, Foodservice, Healthcare, Hospitality, Office
- CSA Certified:
- CSA B125.2
- Collection:
- Model LK27
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Diameter - Outside:
- 4-1/2 in
- Drain Component Type:
- Drain
- Faucet Connection Size:
- 1-1/2 in
- Height:
- 8-15/16 in
- Length:
- 4-7/16 in
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Accessory
- Side Spray:
- No
- Strainer Size:
- 4-7/16 in
- Style:
- Traditional