3-1/2 in. Stainless Steel Strainer with Elbow
3-1/2 in. Stainless Steel Strainer with Elbow
Frequently Purchased Together
Product Details
- 1-1/2" O.D. x 4" tailpiece.
- Conical strainer basket with metal stem and rubber seal.
- Designed to fit 3-1/2" (89mm) drain opening with an overall flange size of 4-1/2" (114mm).
- POLISHED FINISH: Polished stainless steel finish adds sleekness and shimmer to any sink.
- ADA COMPLIANT: 1-1/2" chrome-plated cast brass 90° elbow provides wheelchair accessibility underneath the sink.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Application:
- Residential, Multi-Family
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 7-5/16 in
- Diameter:
- 4-7/16 in
- Drain Diameter:
- 4-7/16 in
- GSA Approved:
- No
- Height:
- 7-5/16 in
- IAPMO Listed -:
- No
- Length:
- 4-7/16 in
- Material:
- Stainless Steel
- Number of Bowls:
- 1
- Origin:
- Global
- Product Type:
- Accessory
- Side Spray:
- No
- Sink Installation Type:
- Drop-in
- Strainer Size:
- 3-1/2 in
- Style:
- Traditional
- Width:
- 4-7/16 in