0 items

Elkay Legacy 3 gph Non-Filtered Water Cooler

EFD70031Z

Color Finish

Starting at $1031.52
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms
  • Rated for indoor use
  • Stainless steel finish is corrosion resistant and attractive
  • Traditional small footprint floor mount design allows for space-saving installations

SPECIFICATIONS

ADA Compliant
No
AMP
3.5
ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.19.3
Built-In Water Filter
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4, CSA C22.2 No. 120
Collection
Legacy
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
12 in
Flow Rate
3 gph
GSA Approved
No
Height
38 in
IAPMO Listed
No
Installation Type
Floor Mount, Freestanding
Lead Law Compliant
Yes
Length
12 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Domestic
Package Quantity
1
Refrigerant
R-134A
Self Contained Refrigerant
Yes
Side Spray
No
UL Listed
Yes
Volts
115V
Watts
230
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday