Elkay 3-Hole Deckmount Food Service Centerset Faucet with Double Wristblade Handle and 10 in. Spout Reach in Polished Chrome

ELK800HA10T4

Manufacturer Part #: LK800HA10T4

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Low flow
  • Solid brass construction
  • Vandal resistant aerator installed: 1.5 gpm
  • Spout swing restriction pin
  • Includes: 2.2 gpm and .5 gpm inserts
  • SPOUT SWING RESTRICTOR PIN: Special pin locks faucet into stationary position for required applications.
  • 3 FAUCET HOLES: Faucet designed to be installed using three faucet holes.

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Centerset
Faucet Valve Type
Ceramic Disc
Flow Rate
1.5 gpm
GSA Approved
No
Handle Type
Wristblade
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Number of Holes
3 Hole
Origin
Global
Package Quantity
1
Side Spray
No
Spout Reach
10 in
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday